Motion
MKB12-20RZ-M9PZ

SMC CORP OF AMERICA
MKB12-20RZ-M9PZ

MK CLAMP CYLINDER with 12 mm Bore Size
MI ITEM #07585343
MFR #MKB12-20RZ-M9PZ
Price$231.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB12-20RZ-M9PZ

MK CLAMP CYLINDER with 12 mm Bore Size
MI ITEM #07585343
MFR #MKB12-20RZ-M9PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.85/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    RZ-M9PZ
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3 Wire Pnp, Gen. Purpose, Horizontal, M9P-Solid State, Standard (Female Thread), Z (5M)
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp

Overview

Mfr description
MKB12-20RZ-M9PZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought