Specifications
Dimensions
- End 1 Size5/8 in
- Height3.120 in
- Inside Diameter0.370 in
- Length2.870 in
- Overall Length2.870 in
- Weight0.43 lb
- Width1.340 in
Details
- Adapter TypeHose Fittings
- End 1 Thread7/8-14
- MaterialSteel
Overview
Mfr description
4SA10FJB8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life