Motion
4SA12FJA12
Eaton Aeroquip 4S Series Crimp Hose Fittings Female JIC/37 Swivel 45 Elbow - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #07585370
MFR #4SA12FJA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female JIC/37 Swivel 45 Elbow - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #07585370
MFR #4SA12FJA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA12FJA12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    3/4 in
  • Material
    Carbon Steel
  • Length
    4.420 in
  • Overall Length
    4.420 in
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12
  • Inside Diameter
    0.560 in
  • Height
    1.140 in
  • Weight
    12.88 oz
  • Width
    1.840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought