Motion
4SA12FJ12
4S Series Crimp Hose Fittings Female JIC/37 Swivel - Carbon Steel Material, 3/4 in Hose ID
Mi Item #07585372
MFR #4SA12FJ12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female JIC/37 Swivel - Carbon Steel Material, 3/4 in Hose ID
Mi Item #07585372
MFR #4SA12FJ12

Mfr description
4SA12FJ12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Height
    1.840 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.560 in
  • Length
    3.230 in
  • Overall Length
    3.230 in
  • Weight
    11.11 oz
  • Width
    1.840 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-1/16-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Max Operating Temperature
    260 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)