Motion
4SA12FR12
4S Series Crimp Hose Fittings Female ORS Swivel - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #07585374
MFR #4SA12FR12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female ORS Swivel - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #07585374
MFR #4SA12FR12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA12FR12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    3/4 in
  • Material
    Carbon Steel
  • Length
    3.050 in
  • Overall Length
    3.050 in
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-3/16-12
  • Inside Diameter
    0.560 in
  • Height
    1.840 in
  • Max Operating Temperature
    260 °F
  • Weight
    12.95 oz
  • Width
    1.840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text