Specifications
Dimensions
- End 1 Size1.000 in
- Height2.800 in
- Inside Diameter0.760 in
- Length4.450 in
- Overall Length4.450 in
- Weight23.53 oz
- Width2.080 in
Details
- Adapter TypeHose Fittings
- End 1 Thread1-5/16-12
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)