Motion
4SA16FRA16
4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon Steel Material, 1 in Hose ID
MI ITEM #07585379
MFR #4SA16FRA16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon Steel Material, 1 in Hose ID
MI ITEM #07585379
MFR #4SA16FRA16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • Height
    1.100 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.760 in
  • Length
    4.440 in
  • Overall Length
    4.440 in
  • Weight
    22.15 oz
  • Width
    2.080 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-7/16-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel

Overview

Mfr description
4SA16FRA16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought