Motion
4SA20FRA20
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon Steel Material, 1-1/4 in Hose ID
MI ITEM #07585386
MFR #4SA20FRA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon Steel Material, 1-1/4 in Hose ID
MI ITEM #07585386
MFR #4SA20FRA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA20FRA20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1-1/4 in
  • Material
    Carbon Steel
  • Length
    6.040 in
  • Overall Length
    6.040 in
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-11/16-12
  • Height
    1.220 in
  • Weight
    34.71 oz
  • Width
    2.460 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text