Motion
4SA20FR20
4S Series Crimp Hose Fittings Female ORS Swivel - Carbon Steel Material, 1-1/4 in Hose ID
MI ITEM #07585387
MFR #4SA20FR20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female ORS Swivel - Carbon Steel Material, 1-1/4 in Hose ID
MI ITEM #07585387
MFR #4SA20FR20

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA20FR20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1-1/4 in
  • Material
    Carbon Steel
  • Length
    3.900 in
  • Overall Length
    3.900 in
  • End 1 Size
    1.250 in
  • End 1 Thread
    1-11/16-12
  • Inside Diameter
    0.990 in
  • Height
    2.460 in
  • Weight
    28.82 oz
  • Width
    2.460 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text