Motion
FJC100
Linear Plain Bearing - FCJ Series, 3.9375 in Shaft Diameter, 5.9063 in Outside Diameter, 6.8750 in Overall Length, Closed
MI ITEM #07585539
MFR #FJC100
Price$1,263.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FCJ Series, 3.9375 in Shaft Diameter, 5.9063 in Outside Diameter, 6.8750 in Overall Length, Closed
MI ITEM #07585539
MFR #FJC100

Mfr description
FJC-100 LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,263.53/each

Specifications

Dimensions

  • Outer Ring Width
    3.9370 in, 150 mm
  • Outside Diameter
    5.9063 in
  • Overall Height
    150.11 mm, 5.9100 in
  • Overall Length
    6.8750 in
  • Overall Width
    5.9100 in, 150.11 mm
  • Shaft Diameter  
    3.9375 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Wear Resistant, Vibration Dampening, Chemical Resistant
  • Seal Type
    Open
  • Series
    FCJ
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)