Motion
44217
Electrician's Pocket Knife w/#2 Phillips
MI ITEM #07585574
MFR #44217
Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrician's Pocket Knife w/#2 Phillips
MI ITEM #07585574
MFR #44217

Mfr description
44217 ELECTRICIAN POCKET KNIFE
  • Full sized, fine edge drop point blade made of 440A stainless steel
  • Three wire stripping notches on the back of the blade (sizes: 10 SLD/12 STR, 12 SLD/14 STR and 14 SLD/ 16 STR)
  • No. 2 Phillips driver, the most versatile size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.80/each

Specifications

Dimensions

  • Blade Length
    3.3750 in, 8.60 mm
  • Length
    25.40 cm, 10.0000 in
  • Overall Length
    25.40 cm, 10.0000 in
  • Weight
    7 oz

Details

  • Blade Material
    440A Stainless Steel
  • Blade Type
    Drop Point
  • Handle Color
    Gray
  • Handle Material
    Anodized Aluminum
  • Manufacturer Upc Number
    092644442179
  • Retractable Blade
    Yes
  • Type
    Electrician's Pocket Knife

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)