Motion
CDA2D40TN-200Z-XC35

SMC CORP OF AMERICA
CDA2D40TN-200Z-XC35

40 mm Bore, 200 mm Stroke
Mi Item #07585751
MFR #CDA2D40TN-200Z-XC35
Price$152.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D40TN-200Z-XC35

40 mm Bore, 200 mm Stroke
Mi Item #07585751
MFR #CDA2D40TN-200Z-XC35

Mfr description
CDA2D40TN-200Z-XC35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.85/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    200 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)