Motion
CDLQA40TN-50DC-B-XC35

SMC CORP OF AMERICA
CDLQA40TN-50DC-B-XC35

Compact Air Cylinder - Locking Type, 40 mm Bore, 50 mm Stroke
Mi Item #07585774
MFR #CDLQA40TN-50DC-B-XC35
Price$330.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA40TN-50DC-B-XC35

Compact Air Cylinder - Locking Type, 40 mm Bore, 50 mm Stroke
Mi Item #07585774
MFR #CDLQA40TN-50DC-B-XC35

Mfr description
CDLQA40TN-50DC-B-XC35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Type
    Compact Lock Mechanism
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Special Rod Shape/Thread
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)