Motion
66612B-244-C

ARO CORP
66612B-244-C

Air Operated Diaphragm Pump - 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, PTFE Ball, Aluminum, BSP Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene Diaphragm
Mi Item #07585782
MFR #66612B-244-C
Price$4,401.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
66612B-244-C

Air Operated Diaphragm Pump - 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, PTFE Ball, Aluminum, BSP Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene Diaphragm
Mi Item #07585782
MFR #66612B-244-C

Mfr description
66612B-244-C FLUID TRANSFER PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,401.78/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Ratio
    1:1
  • Weight
    19 lbs

Details

  • Air Inlet
    1/4 - 18 NPT-1
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum, BSP
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / Santoprene
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Maximum Flow Rate
    35 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)