Specifications
Dimensions
- Bore Diameter80 mm
- Stroke75 mm
Details
- Auto-SwitchYes
- Bracket 1Through Hole
- Compact Cylinder TypeLocking
- Country of OriginJP
- Cylinder SeriesCLQ
- Cylinder StyleCompact
- Lock TypeRod Lock
- MagnetWith Magnet
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Operating Pressure Range1 to 0.2 MPa
- OptionsSpecial Rod Shape/Thread
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- SeriesCLQ
- TypeCompact
Overview
Mfr description
CDLQB80TN-75DC-B-XC35