Overview
Mfr description
CDQ2A40TN-200DCMZ-XC4 COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginJP
- Stroke200 mm
- Piston ActionDouble-Acting
- OptionsHeavy Duty Wiper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data