Motion
08B PHSS X 100  ft

PEER CHAIN
08B PHSS X 100 ft

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #07586022
MFR #08B PHSS X 100 ft
Price$42.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B PHSS X 100 ft

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #07586022
MFR #08B PHSS X 100 ft

Mfr description
08B PHSS RIV X 100 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.94/ft

Specifications

Dimensions

  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.4650 in, 11.80 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.3680 in, 9.34 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.46 lbs
  • Weight per Foot
    0.46 lbs, 0.68 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    08B PHSS X 100 ft
  • Manufacturer Stock Number
    22592
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)