Motion
7586024

PEER CHAIN
7586024

Attachment Chain - British Standard Series, 08B / 1/2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #07586024
MFR #7586024
Price$45.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7586024

Attachment Chain - British Standard Series, 08B / 1/2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #07586024
MFR #7586024

Mfr description
08B RIV X 100 FT A-1 E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.86/ft

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.4650 in, 11.80 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.1750 in, 4.44 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    4233 ft-lbs
  • Weight
    0.45 lbs
  • Weight per Foot
    0.45 lbs, 0.67 kg/m

Details

  • Application
    General Purpose
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    7586024
  • Manufacturer Stock Number
    19565
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)