Motion
40 SS X 10 FT A-1 E2LP

PEER CHAIN
40 SS X 10 FT A-1 E2LP

Stainless Steel Attachment Chain - Standard Series, 40SS / 1/2" Pitch, A-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07586406
MFR #40 SS X 10 FT A-1 E2LP
Price$146.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40 SS X 10 FT A-1 E2LP

Stainless Steel Attachment Chain - Standard Series, 40SS / 1/2" Pitch, A-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07586406
MFR #40 SS X 10 FT A-1 E2LP

Mfr description
40 STAINLESS RIV X 10 FT A-1 E2LP
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.87/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40SS / 1/2"
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.157 in
  • Pitch
    1/2 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4188 ft-lbs
  • Weight
    0.552 lbs

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    40 SS X 10 FT A-1 E2LP
  • Manufacturer Stock Number
    11980
  • Material
    Stainless Steel
  • Number Of Holes  
    1
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)