Motion
50 PHSS X 100 FT A-1 E3L ALT

PEER CHAIN
50 PHSS X 100 FT A-1 E3L ALT

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, A-1 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #07586520
MFR #50 PHSS X 100 FT A-1 E3L ALT
List Price$242.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50 PHSS X 100 FT A-1 E3L ALT

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, A-1 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #07586520
MFR #50 PHSS X 100 FT A-1 E3L ALT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.48/ft for your price

Overview

Mfr description
50 PHSS RIV X 100 FT A-1 E3L ALT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    600 Stainless Steel
  • Chain Standard
    ANSI
  • Roller Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Pin Diameter
    0.200 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    100 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    50 / 5/8 in
  • Series
    Standard
  • Manufacturer Stock Number
    38022
  • Weight
    0.79 lbs
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text