Motion
50 SS QUEST X 100 FT WA-2 E3L ALT

PEER CHAIN
50 SS QUEST X 100 FT WA-2 E3L ALT

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, WA-2 Attachment , Riveted, Stainless Steel Material
MI ITEM #07586765
MFR #50 SS QUEST X 100 FT WA-2 E3L ALT
Price$304.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50 SS QUEST X 100 FT WA-2 E3L ALT

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, WA-2 Attachment , Riveted, Stainless Steel Material
MI ITEM #07586765
MFR #50 SS QUEST X 100 FT WA-2 E3L ALT

Mfr description
50 STAINLESS RIV QUEST X 100 FT WA-2
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.75/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.71 lbs

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    WA-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Manufacturer Catalog Number
    50 SS QUEST X 100 FT WA-2 E3L ALT
  • Manufacturer Stock Number
    37505
  • Material
    Stainless Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)