Motion
60 PHSS X 10 FT D-1 E2PIN

PEER CHAIN
60 PHSS X 10 FT D-1 E2PIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07586921
MFR #60 PHSS X 10 FT D-1 E2PIN
Price$283.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 PHSS X 10 FT D-1 E2PIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07586921
MFR #60 PHSS X 10 FT D-1 E2PIN

Mfr description
60 PHSS RIV X 10 FT D-1 E2PIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.37/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.2 lbs
  • Weight per Foot
    1.2 lbs, 1.79 kg/m

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    60 PHSS X 10 FT D-1 E2PIN
  • Manufacturer Stock Number
    37944
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI, ASME
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)