Motion
60 SS QUEST X 50 FT D-1 E2PIN SR

PEER CHAIN
60 SS QUEST X 50 FT D-1 E2PIN SR

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #07587195
MFR #60 SS QUEST X 50 FT D-1 E2PIN SR
List Price$138.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 SS QUEST X 50 FT D-1 E2PIN SR

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #07587195
MFR #60 SS QUEST X 50 FT D-1 E2PIN SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.75/ft for your price

Overview

Mfr description
60 STAINLESS RIV QUEST X 50 FT D-1
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    304 Stainless Steel
  • Chain Standard
    ANSI
  • Roller Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.235 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    50 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    60 / 3/4 in
  • Series
    Standard
  • Manufacturer Stock Number
    35255
  • Weight
    1.2 lbs
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Number Of Strands
    1
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text