Motion
80 PHSS X 50  ft WSA-2 E6LR

PEER CHAIN
80 PHSS X 50 ft WSA-2 E6LR

Attachment Chain - Standard Series, 80 / 1 in Pitch, WSA-2 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #07587387
MFR #80 PHSS X 50 ft WSA-2 E6LR
List Price$612.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80 PHSS X 50 ft WSA-2 E6LR

Attachment Chain - Standard Series, 80 / 1 in Pitch, WSA-2 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #07587387
MFR #80 PHSS X 50 ft WSA-2 E6LR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$612.48/ft for your price

Overview

Mfr description
80 PHSS RIV X 50 FT WSA-2 E6LR
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Attachment Link Number
    WSA-2
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    600 Stainless Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    ft-lbs
  • Roller Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.313 in
  • Overall Length
    50 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    80 / 1 in
  • Series
    Standard
  • Manufacturer Stock Number
    38209
  • Weight
    1.95 lbs
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text