Specifications
Dimensions
- Plate Height0.950 in
- Plate Thickness0.125 in
- Tensile Strength17636 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch80 / 1 in
- Chain StandardANSI
- Corrosion ResistantNot Resistant to Corrosion
- Country of OriginTaiwan
- Product TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)