Motion
80 SS QUEST X 50 FT K-1 E2LR SR

PEER CHAIN
80 SS QUEST X 50 FT K-1 E2LR SR

Attachment Chain - Standard Series, 80 / 1 in Pitch, K-1 Attachment , Riveted, 304 Stainless Steel Material
Mi Item #07587539
MFR #80 SS QUEST X 50 FT K-1 E2LR SR
Price$199.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80 SS QUEST X 50 FT K-1 E2LR SR

Attachment Chain - Standard Series, 80 / 1 in Pitch, K-1 Attachment , Riveted, 304 Stainless Steel Material
Mi Item #07587539
MFR #80 SS QUEST X 50 FT K-1 E2LR SR

Mfr description
80 STAINLESS RIV QUEST X 50 FT K-1 E2LR
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.11/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.313 in
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.95 lbs

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Manufacturer Stock Number
    38290
  • Material
    304 Stainless Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)