Motion
C2040 SS QUEST X 100 FT SK-1 E8LR SR

PEER CHAIN
C2040 SS QUEST X 100 FT SK-1 E8LR SR

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SK-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07588000
MFR #C2040 SS QUEST X 100 FT SK-1 E8LR SR
Price$110.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040 SS QUEST X 100 FT SK-1 E8LR SR

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SK-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07588000
MFR #C2040 SS QUEST X 100 FT SK-1 E8LR SR

Mfr description
C2040 STAINLESS RIV QUEST X 100 FT SK-1
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.86/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Link Plate Height
    0.4750 in, 12.07 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.157 in
  • Pitch
    1 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4189 ft-lbs
  • Weight
    0.58 lbs
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Manufacturer Stock Number
    44251
  • Material
    Stainless Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)