Motion
C2040 SS X 100 FT A-2 E3 ALT

PEER CHAIN
C2040 SS X 100 FT A-2 E3 ALT

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, A-2 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #07588037
MFR #C2040 SS X 100 FT A-2 E3 ALT
List Price$133.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040 SS X 100 FT A-2 E3 ALT

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, A-2 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #07588037
MFR #C2040 SS X 100 FT A-2 E3 ALT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.40/ft for your price

Overview

Mfr description
C2040 STAINLESS X 100 FT A-2 E3 ALT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    304 Stainless Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    4189 ft-lbs
  • Roller Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.157 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2040 / 1 in
  • Series
    Double Pitch
  • Manufacturer Stock Number
    7889
  • Weight
    0.38 lbs
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text