Motion
C2042 STAINLESS A-2 ROLLER LINK SR

PEER CHAIN
C2042 STAINLESS A-2 ROLLER LINK SR

Roller Link - 2042 / 1 in Chain & Pitch, Roller Link, Stainless Steel Material, Stainless Steel Finish
Mi Item #07588198
MFR #C2042 STAINLESS A-2 ROLLER LINK SR
Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2042 STAINLESS A-2 ROLLER LINK SR

Roller Link - 2042 / 1 in Chain & Pitch, Roller Link, Stainless Steel Material, Stainless Steel Finish
Mi Item #07588198
MFR #C2042 STAINLESS A-2 ROLLER LINK SR

Mfr description
C2042 STAINLESS A-2 ROLLER LINK SOLID
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.59/each

Specifications

Dimensions

  • Chain Size & Pitch
    2042 / 1 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Pin Length
    0.3240 in, 8.23 mm
  • Pitch
    1 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.04 lbs
  • Weight per Foot
    0.04 lbs, 0.06 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    A-2
  • Attachment Link Type
    A-2
  • Chain Construction
    Roller Link
  • Chain Number
    C2042
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Stainless Steel
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2042 STAINLESS A-2 ROLLER LINK SR
  • Manufacturer Stock Number
    44429
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2042
  • Standards Met
    ANSI, ASME
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)