Motion
C2050 A-1 C CONN LINK EA PK SP1

PEER CHAIN
C2050 A-1 C CONN LINK EA PK SP1

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #07588450
MFR #C2050 A-1 C CONN LINK EA PK SP1
Price$8.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050 A-1 C CONN LINK EA PK SP1

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #07588450
MFR #C2050 A-1 C CONN LINK EA PK SP1

Mfr description
C2050 A-1 COTT CONN LINK EACH PACK SP1
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.84/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Weight
    0.07 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    2945
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)