Motion
C2050 PHSS X 50 FT D-1 E8PIN

PEER CHAIN
C2050 PHSS X 50 FT D-1 E8PIN

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
MI ITEM #07588487
MFR #C2050 PHSS X 50 FT D-1 E8PIN
Price$134.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050 PHSS X 50 FT D-1 E8PIN

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
MI ITEM #07588487
MFR #C2050 PHSS X 50 FT D-1 E8PIN

Mfr description
C2050 PHSS RIV X 50 FT D-1 E8PIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.80/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Extended Pin Projection  
    0.4000 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.6700 in, 17.01 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.67 lbs

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    600 Stainless
  • Manufacturer Catalog Number
    C2050 PHSS X 50 FT D-1 E8PIN
  • Manufacturer Stock Number
    44586
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)