Motion
C2050 STAINLESS A-1 C CONN LINK EA PK

PEER CHAIN
C2050 STAINLESS A-1 C CONN LINK EA PK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, 304 Stainless Steel Material
MI ITEM #07588665
MFR #C2050 STAINLESS A-1 C CONN LINK EA PK
Price$30.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050 STAINLESS A-1 C CONN LINK EA PK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, 304 Stainless Steel Material
MI ITEM #07588665
MFR #C2050 STAINLESS A-1 C CONN LINK EA PK

Mfr description
C2050 STAINLESS A-1 COTT CONN LINK EACH
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.67/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Weight
    0.13 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    14764
  • Material
    304 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)