Motion
C2050 SS QUEST X 50 FT K-1 E8LP SR

PEER CHAIN
C2050 SS QUEST X 50 FT K-1 E8LP SR

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, K-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #07588723
MFR #C2050 SS QUEST X 50 FT K-1 E8LP SR
List Price$191.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050 SS QUEST X 50 FT K-1 E8LP SR

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, K-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #07588723
MFR #C2050 SS QUEST X 50 FT K-1 E8LP SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.45/ft for your price

Overview

Mfr description
C2050 STAINLESS RIV QUEST X 50 FT K-1
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Manufacturer Stock Number
    44676
  • Material
    304 Stainless Steel
  • Number Of Holes
  • Number Of Strands
    1
  • Number Of Strands Across
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Resistance Application Features
    Corrosion Resistant
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Series
    Double Pitch
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.67 lbs
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought