Motion
C2052 STAINLESS QUEST SA-1 ROLLER LINK SR

PEER CHAIN
C2052 STAINLESS QUEST SA-1 ROLLER LINK SR

Roller Link - 2052 / 1-1/4 in Chain & Pitch, Roller Link, Stainless Steel Material
Mi Item #07588950
MFR #C2052 STAINLESS QUEST SA-1 ROLLER LINK SR
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2052 STAINLESS QUEST SA-1 ROLLER LINK SR

Roller Link - 2052 / 1-1/4 in Chain & Pitch, Roller Link, Stainless Steel Material
Mi Item #07588950
MFR #C2052 STAINLESS QUEST SA-1 ROLLER LINK SR

Mfr description
C2052 STAINLESS QUEST SA-1 ROLLER LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.06 lbs
  • Weight per Foot
    0.06 lbs, 0.089 kg/m

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    SA-1
  • Chain Construction
    Roller Link
  • Chain Number
    C2052
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2052 STAINLESS QUEST SA-1 ROLLER LINK SR
  • Manufacturer Stock Number
    44796
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2052
  • Standards Met
    ANSI, ASME
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)