Motion
C2060 HEAVY STAINLESS QUEST A-2 ROLLER LINK SR

PEER CHAIN
C2060 HEAVY STAINLESS QUEST A-2 ROLLER LINK SR

Roller Link - 2060 / 1-1/2 in Chain & Pitch, Roller Link, Stainless Steel Material
Mi Item #07589218
MFR #C2060 HEAVY STAINLESS QUEST A-2 ROLLER LINK SR
Price$39.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060 HEAVY STAINLESS QUEST A-2 ROLLER LINK SR

Roller Link - 2060 / 1-1/2 in Chain & Pitch, Roller Link, Stainless Steel Material
Mi Item #07589218
MFR #C2060 HEAVY STAINLESS QUEST A-2 ROLLER LINK SR

Mfr description
C2060 HEAVY STAINLESS QUEST A-2 ROLLER
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.30/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.14 lbs
  • Weight per Foot
    0.141 lbs, 0.21 kg/m

Details

  • Attachment Link Number
    A-2
  • Attachment Link Type
    A-2
  • Chain Construction
    Roller Link
  • Chain Number
    C2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Link Type
    Roller Link
  • Manufacturer Stock Number
    44918
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2060
  • Standards Met
    ANSI, ASME
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)