Motion
C2062 HEAVY STAINLESS QUEST K-1 ROLLER LINK SR

PEER CHAIN
C2062 HEAVY STAINLESS QUEST K-1 ROLLER LINK SR

Roller Link - 2062 / 1-1/2 in Pitch, Roller Link, 600 Stainless Steel Material
MI ITEM #07589776
MFR #C2062 HEAVY STAINLESS QUEST K-1 ROLLER LINK SR
List Price$76.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2062 HEAVY STAINLESS QUEST K-1 ROLLER LINK SR

Roller Link - 2062 / 1-1/2 in Pitch, Roller Link, 600 Stainless Steel Material
MI ITEM #07589776
MFR #C2062 HEAVY STAINLESS QUEST K-1 ROLLER LINK SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.78/each for your price

Overview

Mfr description
C2062 HEAVY STAINLESS QUEST K-1 ROLLER
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Link Type
    Roller Link
  • Material
    600 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Roller Link
  • Chain Standard
    ANSI
  • Roller Diameter
    0.875 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.235 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    45231
  • Weight
    0.14 lbs
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Number Of Strands
    1
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text