Motion
C2080 HEAVY SS QUEST X 50 FT A-2 EL SR

PEER CHAIN
C2080 HEAVY SS QUEST X 50 FT A-2 EL SR

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, A-2 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #07590004
MFR #C2080 HEAVY SS QUEST X 50 FT A-2 EL SR
List Price$315.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080 HEAVY SS QUEST X 50 FT A-2 EL SR

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, A-2 Attachment , Riveted, 600 Stainless Steel Material
MI ITEM #07590004
MFR #C2080 HEAVY SS QUEST X 50 FT A-2 EL SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.24/ft for your price

Overview

Mfr description
C2080 HEAVY STAINLESS RIV QUEST X 50 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    600 Stainless Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    20503 ft-lbs
  • Roller Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.313 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    50 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2080 / 2 in
  • Series
    Double Pitch Heavy
  • Manufacturer Stock Number
    39984
  • Weight
    2.33 lbs
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Number Of Strands
    1
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text