Motion
C2080 HEAVY SS X 50 FT A-1 E2LP

PEER CHAIN
C2080 HEAVY SS X 50 FT A-1 E2LP

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, A-1 Attachment , Riveted, Stainless Steel Material
MI ITEM #07590079
MFR #C2080 HEAVY SS X 50 FT A-1 E2LP
Price$252.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080 HEAVY SS X 50 FT A-1 E2LP

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, A-1 Attachment , Riveted, Stainless Steel Material
MI ITEM #07590079
MFR #C2080 HEAVY SS X 50 FT A-1 E2LP

Mfr description
C2080 HEAVY STAINLESS RIV X 50 FT A-1
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.82/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.313 in
  • Pitch
    2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    20503 ft-lbs
  • Weight
    1.67 lbs

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    C2080 HEAVY SS X 50 FT A-1 E2LP
  • Manufacturer Stock Number
    40337
  • Material
    Stainless Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)