Motion
C2082 HEAVY  PHSS X 50 FT D-1 E3 PIN

PEER CHAIN
C2082 HEAVY PHSS X 50 FT D-1 E3 PIN

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07590370
MFR #C2082 HEAVY PHSS X 50 FT D-1 E3 PIN
Price$411.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2082 HEAVY PHSS X 50 FT D-1 E3 PIN

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #07590370
MFR #C2082 HEAVY PHSS X 50 FT D-1 E3 PIN

Mfr description
C2082 HEAVY PHSS RIV X 50 FT D-1 E3 PIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.86/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    0.8880 in, 22.55 mm
  • Pitch
    2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Tensile Strength
    20503 ft-lbs
  • Weight
    1.61 lbs
  • Weight per Foot
    1.61 lbs, 2.4 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2082
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    C2082 HEAVY PHSS X 50 FT D-1 E3 PIN
  • Manufacturer Stock Number
    4913
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Links
    300
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)