Motion
C2082 HEAVY  RIV X 10 FT SK-2 E6LP XRC

PEER CHAIN
C2082 HEAVY RIV X 10 FT SK-2 E6LP XRC

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, SK-2 Attachment , Riveted, Carbon Steel Material
Mi Item #07590449
MFR #C2082 HEAVY RIV X 10 FT SK-2 E6LP XRC
Price$135.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2082 HEAVY RIV X 10 FT SK-2 E6LP XRC

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, SK-2 Attachment , Riveted, Carbon Steel Material
Mi Item #07590449
MFR #C2082 HEAVY RIV X 10 FT SK-2 E6LP XRC

Mfr description
C2082 HEAVY RIV X 10 FT SK-2 E6LP XRC
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.58/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    0.7150 in, 18.16 mm
  • Pitch
    2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Tensile Strength
    20503 ft-lbs
  • Weight
    2.686 lbs
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Heavy Duty
  • Attachment Link Number
    SK-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    C2082
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    C2082 HEAVY RIV X 10 FT SK-2 E6LP XRC
  • Manufacturer Stock Number
    37299
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)