Motion
7590505

PEER CHAIN
7590505

Roller Link - 2082 / 2 in Pitch, Roller Link, 600 Stainless Steel Material
Mi Item #07590505
MFR #7590505
Price$141.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7590505

Roller Link - 2082 / 2 in Pitch, Roller Link, 600 Stainless Steel Material
Mi Item #07590505
MFR #7590505

Mfr description
C2082 HEAVY STAINLESS K-2 ROLLER LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.19/each

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Weight
    0.36 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Roller Link
  • Manufacturer Stock Number
    41029
  • Material
    600 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)