Motion
C2082 HEAVY STAINLESS QUEST A-1 ROLLER LINK SR

PEER CHAIN
C2082 HEAVY STAINLESS QUEST A-1 ROLLER LINK SR

Roller Link - 2082 / 2 in Chain & Pitch, Roller Link, Stainless Steel Material
Mi Item #07590506
MFR #C2082 HEAVY STAINLESS QUEST A-1 ROLLER LINK SR
Price$119.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2082 HEAVY STAINLESS QUEST A-1 ROLLER LINK SR

Roller Link - 2082 / 2 in Chain & Pitch, Roller Link, Stainless Steel Material
Mi Item #07590506
MFR #C2082 HEAVY STAINLESS QUEST A-1 ROLLER LINK SR

Mfr description
C2082 HEAVY STAINLESS QUEST A-1 ROLLER
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.97/each

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Pin Length
    0.7150 in, 18.16 mm
  • Pitch
    2 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.3 lbs
  • Weight per Foot
    0.3 lbs, 0.45 kg/m

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    A-1
  • Chain Construction
    Roller Link
  • Chain Number
    C2082
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    41136
  • Manufacturer Stock Number
    41136
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy Duty
  • Standards Met
    ANSI, ASME
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)