Motion
SS102B COTT X 32P K-2 E4LP

PEER CHAIN
SS102B COTT X 32P K-2 E4LP

Engineering Chain - 102 / 4.0000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Carbon Steel Material
MI ITEM #07590704
MFR #SS102B COTT X 32P K-2 E4LP
Price$1,876.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
SS102B COTT X 32P K-2 E4LP

Engineering Chain - 102 / 4.0000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Carbon Steel Material
MI ITEM #07590704
MFR #SS102B COTT X 32P K-2 E4LP

Mfr description
SS102B COTT X 32P K-2 E4LP
  • All PEER steel bushed chains are manufactured with high quality steel.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used to replace combination chains in severe applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,876.58/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    102 / 4.0000 in
  • Link Plate Height
    1.500 in
  • Link Plate Thickness
    0.374 in
  • Pin Diameter
    0.625 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.374 in
  • Roller Diameter
    1.000 in
  • Weight
    81.6 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    SS102B
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    30316
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)