Motion
WH111 COTT CONN PINS

PEER CHAIN
WH111 COTT CONN PINS

Cotter Pin - 111 / 4.760 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #07590708
MFR #WH111 COTT CONN PINS
Your Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WH111 COTT CONN PINS

Cotter Pin - 111 / 4.760 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #07590708
MFR #WH111 COTT CONN PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.00/each(List $13.50)

Overview

Mfr description
WH111 COTT CONN PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WD Series offers heat treated pins while WDH Series offers all components heat treated for greater strength.

Specifications

  • Engineering Chain Size & Pitch
    111 / 4.760 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    30589
  • Weight
    0.5 lbs
  • Plate Height
    1.375 in
  • Plate Thickness
    0.375 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    WH111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text