Motion
WH124 SLIP FIT COTT CONN PINS

PEER CHAIN
WH124 SLIP FIT COTT CONN PINS

Cotter Pin - 124 / 4.000 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #07590709
MFR #WH124 SLIP FIT COTT CONN PINS
Price$5.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WH124 SLIP FIT COTT CONN PINS

Cotter Pin - 124 / 4.000 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #07590709
MFR #WH124 SLIP FIT COTT CONN PINS

Mfr description
WH124 SLIP FIT COTT CONN PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WD Series offers heat treated pins while WDH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.69/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    124 / 4.000 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.750 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.250 in
  • Weight
    0.2 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    WH124 / 4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    38913
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)