Motion
WH124X HD COTT PINS

PEER CHAIN
WH124X HD COTT PINS

Engineering Chain - WH124 / 4.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #07590711
MFR #WH124X HD COTT PINS
Price$19.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WH124X HD COTT PINS

Engineering Chain - WH124 / 4.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #07590711
MFR #WH124X HD COTT PINS

Mfr description
WH124X HD COTT PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WD Series offers heat treated pins while WDH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.82/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WH124 / 4.0000 in
  • Link Plate Height
    2.000 in
  • Overall Length
    10 ft
  • Pin Diameter
    1.000 in
  • Plate Height
    2.000 in
  • Plate Thickness
    0.500 in
  • Roller Diameter
    1.625 in
  • Tensile Strength
    71500 lbs
  • Weight
    0.5 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    WH124 / 4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    30593
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)