Motion
4S16FHB16
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange 90 Elbow - Carbon Steel Material, 1 in Hose ID
MI ITEM #07590876
MFR #4S16FHB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange 90 Elbow - Carbon Steel Material, 1 in Hose ID
MI ITEM #07590876
MFR #4S16FHB16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S16FHB16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1 in
  • Material
    Carbon Steel
  • Length
    4.940 in
  • Overall Length
    4.940 in
  • End 1 Size
    1.880 in
  • Height
    2.800 in
  • Weight
    28.01 oz
  • Width
    2.080 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text