Motion
SFE42
SFE, Clean Exhaust Filter
Mi Item #07590983
MFR #SFE42
Price$73.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFE, Clean Exhaust Filter
Mi Item #07590983
MFR #SFE42

Mfr description
SFE42
  • Max. Flow Capacity: 200l/min (ANR)
  • Noise reduction: 30 dB (A)
  • Class 4, ISO14644-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.39/each

Specifications

Dimensions

  • Weight
    7 g

Details

  • Additional Details
    Class 4, ISO14644-1
  • Body Material
    Membrane
  • Country of Origin
    JP
  • Efficiency Rating
    99.99 %
  • Element Material
    Membrane
  • Element Type
    Disposable
  • Filter Rating
    0.01 μm
  • Filter Type
    Clean Exhaust
  • Flow Rate
    65 l/min
  • Fluid Comp
    Air
  • Material
    Membrane
  • Maximum Air Flow
    2.295 cfm
  • Maximum Flow Rate
    2.295 cfm, 65 l/min
  • Media Material
    Membrane
  • Media Type
    Membrane
  • Micron Rating
    0.01 µm
  • Port Gender
    Male
  • Series
    SF
  • Standard Cubic Feet Per Minute
    2.295 scfm
  • Standards Met
    ISO14644-1, RoHS
  • Thread Standard
    BSPT
  • Type
    Clean Exhaust Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)