Motion
SFE53
CLEAN ROOM EXHAUST FILTER
Mi Item #07590987
MFR #SFE53
Price$89.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN ROOM EXHAUST FILTER
Mi Item #07590987
MFR #SFE53

Mfr description
SFE53
  • Max. Flow Capacity: 200l/min (ANR)
  • Noise reduction: 30 dB (A)
  • Class 4, ISO14644-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.69/each

Specifications

Dimensions

  • Weight
    12 g

Details

  • Country of Origin
    JP
  • Series
    SF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)