Overview
Mfr description
7007-10-S20-30 "MJIC-FDHORX ADAPTER
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Metric Swivel, Male JIC
- End 1 Size5/8 in, 20 mm
- End 1 Thread7/8-14 UNF, M30X2.0
- End 2 StyleFemale Metric Swivel, Male JIC
- End 2 Size5/8 in, 20 mm
- End 2 Thread7/8-14 UNF, M30X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7007
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data